Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Expanded Table, 46 in, Green

  • Mfr # T46SQP-ADA-GREEN

  • Zoro # G315632009


product price: $1,330.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Bench Color
Green
Indoor/Outdoor
Outdoor
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQP-ADA-GREEN
Zoro #
G315632009
UPC #
810177270027
Country of Origin
United States

Dimensions

Tabletop Diameter
58 in
Overall Height
29.25 in
Overall Width
74.5 in
Overall Length
80 in

Details

Tabletop Color
Green
Item
Expanded Picnic Table
Bench Color
Green
Indoor/Outdoor
Outdoor
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Frame Color
Black
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Mounting
Portable
Product Type
Picnic Table
Top Type
Expanded Metal
Seat Color
Green
Maximum Seating Capacity
6
Color
Green
Bench Coating/Finish
Thermoplastic Coated
Shape
Square
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Square Expanded Table,46 in,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.