Zoro Homepage

Square Picnic Table, Black, In Ground Mount, 46 in

  • Mfr # T46SQIG-BLACK

  • Zoro # G0496069


product price: $1,177.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
46 in
Mounting
In-Ground
Seat Color
Black
Overall Height
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQIG-BLACK
Zoro #
G0496069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Height
29.25 in
Tabletop Diameter
46 in
Overall Width
80 in

Details

Shape
Square
Tabletop Color
Black
Item
In-Ground Mount Picnic Table
Mounting
In-Ground
Seat Color
Black
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Frame Color
Black
Frame Finish
Powder Coated
Frame Material
Steel
Bench Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Product Type
Picnic Table
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Tabletop Structural Material
Expanded Metal
Top Type
Expanded Metal
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Maximum Seating Capacity
8
Color
Black

Description

Sqr,Picnic Table,Ingrnd Mount46 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.