Zoro Homepage

Square Picnic Table, Black/Green, Surface Mount, 46 in

  • Mfr # T46SQSM-BLACK GREEN

  • Zoro # G0495947


product price: $1,265.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
46 in
Frame Color
Black
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQSM-BLACK GREEN
Zoro #
G0495947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Tabletop Diameter
46 in
Overall Width
80 in
Overall Height
29.25 in

Details

Shape
Square
Tabletop Color
Black/Green
Item
Surface Mount Picnic Table
Frame Color
Black
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Top Type
Expanded Metal
Seat Color
Black Green
Mounting
Surface Mount
Frame Material
Steel
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Product Type
Picnic Table
Maximum Seating Capacity
8
Tabletop Structural Material
Expanded Metal
Color
Black Green
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Indoor/Outdoor
Outdoor
Bench Color
Black Green
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame

Description

Sqr,Picnic Table,SurfaceMount46 In.,Blk/Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.