Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Picnic Table, Surface Mount, Blue, 46 in

  • Mfr # T46SQSM-BLUE

  • Zoro # G0496303


product price: $1,265.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Overall Length
46 in
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQSM-BLUE
Zoro #
G0496303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Tabletop Diameter
46 in
Overall Height
29.25 in
Overall Width
80 in

Details

Shape
Square
Tabletop Color
Blue
Item
Surface Mount Picnic Table
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
Seat Color
Blue
Product Type
Picnic Table
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Blue
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Frame Color
Black
Mounting
Surface Mount
Frame Material
Steel
Color
Blue
Frame Finish
Powder Coated
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Sqr,Picnic Table,Surface Mount46 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.