Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Portable Picnic Table, Purple, 46 in

  • Mfr # T46SQP-PURPLE

  • Zoro # G0494888


product price: $1,428.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
46 in
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQP-PURPLE
Zoro #
G0494888
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Tabletop Diameter
46 in
Overall Width
80 in
Overall Height
29.25 in

Details

Shape
Square
Tabletop Color
Purple
Item
Portable Picnic Table
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
8
Frame Finish
Powder Coated
Mounting
Portable
Top Type
Expanded Metal
Tabletop Structural Material
Expanded Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Bench Color
Purple
Frame Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Product Type
Picnic Table
Seat Color
Purple
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Color
Purple

Description

Portable,Square,Picnic Table,46 In.,Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.