Shop LEISURE CRAFT
See all product information
Create Account
Surface Mount Black Enamel Outdoor Grill, Black
- Mfr # LC120-STD-SM
- Zoro # G922904766
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Cooking Surface Dimensions
300 in²
Overall Depth
15 in
Overall Height
40 in
Material
Steel
Mounting Style
Surface Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC120-STD-SM
- Zoro #
- G922904766
- UPC #
- -
- Country of Origin
- United States
- Item
- Grill
- Material
- Steel
- Mounting Style
- Surface Mount
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Color
- Black
- For Use With
- Charcoal
- Assembly Required
- Yes
- Fuel Type
- Charcoal
- Finish
- Powder Coated
Dimensions
- Cooking Surface Dimensions
- 300 in²
- Overall Depth
- 15 in
- Overall Height
- 40 in
- Width
- 20 in
Description
This heavy-duty surface mount charcoal grill is ideal for parks, campgrounds, and recreational spaces. It offers two square feet of cooking space and comes equipped with a base for secure mounting on concrete surfaces. The adjustable cooking height adds flexibility for different users, while the textured black powder-coated finish ensures long-lasting durability in outdoor environments. Built for frequent use and designed to stand up to the elements, this grill is a reliable choice for public and shared spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.