2-pack Portable LED Hanging Tent Light Bulb with 3 Settings and 60 Lumen for Camping Hiking (Blue)
- Mfr # 156057QIE
- Zoro # G901733042
product price:Â
$
11.75
/ea
Key Features
Length
4.5
Height
2
Width
2
Weight
0.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156057QIE
- Zoro #
- G901733042
- UPC #
- 194189583406
- Country of Origin
- China
- Weight
- 0.26
Dimensions
- Length
- 4.5
- Height
- 2
- Width
- 2
Description
Effortlessly illuminate your surroundings, both indoors and outdoors, with the LED Hanging Tent Light bulbs By Leisure Sports. Made from water-resistant material, these compact and energy efficient lights can easily hang from any tent, tree, rope or backpack for added convenience. Also featuring 3 lighting modes, including an emergency setting, this 2 pack of lights are ideal for camping, hiking, fishing, emergencies, and more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.