This item is Discontinued.

Leisure Sports 2-Tray Fishing Tackle Box Craft Tool Chest and Art Supply Organizer - 14 Inch by Leisure Sports 353516YBV

This item is Discontinued.

Leisure Sports

2-Tray Fishing Tackle Box Craft Tool Chest and Art Supply Organizer - 14 Inch by Leisure Sports (Discontinued)

Mfr # 353516YBV
Zoro # G201777319
UPC # 194189640246
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
353516YBV
Zoro #
G201777319
UPC #
194189640246
Country of Origin
China

Dimensions

Length
8
Width
16
Height
17.5

Details

Weight
3.05

Description

Whether you're fishing or crafting, keep all of your tools and supplies organized with the 2-Tray Tackle Box Organizer by Leisure Sports! The organizer features 2 trays with 27 total compartments that pull out for easy access to fishing or crafting supplies. The bottom compartment is 4-in deep, making it perfect for storing extra fishing line, hand tools, large lures or bulky arts and crafts items. With an outer width of only 16-in, this multifunctional utility box is great for stowing out of the way when not in use in places where space is limited, such as boat decks, kayaks, under car seats or in a craft cupboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.