This item is Discontinued.

Leisure Sports Leisure Sports 16 Fishing Rod Storage Rack, Blue 756127BIT

This item is Discontinued.

Leisure Sports

Leisure Sports 16 Fishing Rod Storage Rack, Blue (Discontinued)

Mfr # 756127BIT
Zoro # G601777261
UPC # 194189666338
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
756127BIT
Zoro #
G601777261
UPC #
194189666338
Country of Origin
China

Dimensions

Length
35
Height
35
Width
8.25

Details

Weight
5.73

Description

Easily store and organize your fishing rods with the 16 Fishing Rod Rack from Leisure Sports. This freestanding vertical fishing pole storage rack can hold 16 rods in a minimal amount of space and is equipped with a convenient carry handle for easy maneuverability. Constructed from durable ABS plastic that will never rust, this sturdy storage rack is built to last whether it's used in the garage, in a shed, by the ocean, or at the lake house.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.