Zoro Homepage

GLB Granule Calcium Hardness Increaser 25 lb

  • Mfr # 71214A

  • Zoro # G406614051


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71214A
Zoro #
G406614051
UPC #
785336712147
Country of Origin
China

Description

Increase water hardness to prevent equipment corrosion and scaling with GLB calcium hardness up. One pound of GLB calcium hardness up will increase the calcium hardness 10 ppm in 10,000 gal. of water.


  • • Increases calcium hardness in swimming pool water
  • • Will prevent the formation of scale deposits and eliminate the corrosion of metal pipes and fixtures
  • • Safe for all pool surfaces
  • • The calcium hardness level should be 150 - 250 ppm
  • • Compatible with chlorine, bromine, mineral purification systems, salt water chlorine and ozone sanitizing systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.