
TEST STRIPS SPA&TUB, 50PK
Mfr # 45006A
Zoro # G116224588
product price: $10.95
/pk 50, $0.22/eaKey Features
Material
Plastic
Width
2.6 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45006A
Zoro #
G116224588
UPC #
785336450063
Country of Origin
United States
Dimensions
Width
2.6 in
Details
Item
Test Strips
Material
Plastic
Color
Blue
Description
Leisure Time Strips Test Strips 1.5 oz
- Life is All About Balance The same is true for your spa water.
- If pH levels are left unchecked your spa water can become unhealthy and cause corrosion or scale.
- Leisure Time Test Strips help you lock in the proper pH levels so you can simplify your spa wa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.