2-Person Hanging Egg Chair Cushion, Weather-Resistant, Headrest & Zippered Cover
- Mfr # ES52C-DG
- Zoro # G623330512
Key Features
Specifications
Details
- MFR #
- ES52C-DG
- Zoro #
- G623330512
- UPC #
- 798118641924
- Country of Origin
- China
- Color
- Dark Green
- Material
- Polyester / Cotton
- Item
- 2 Person Hanging Egg Swing Chair Cushion with Headrest
- Seat Material
- Polyester
Dimensions
- Overall Height
- 43 in
- Overall Width
- 54 in
- Thickness
- 6 in
Description
Refresh your favorite hanging chair with the LeisureMod Upholstered Hanging Egg Swing Cushion, a premium replacement cushion designed for exceptional comfort and lasting durability. Featuring thick padded upholstery and a deep seat design, this oversized swing chair cushion comfortably supports two people for relaxing indoors or outdoors. Made from durable, weather resistant materials with breathable fabric, it is ideal for patios, porches, balconies, gardens, and sunrooms. The integrated headrest provides added neck and back support, while the convenient double folding design allows for easy placement and storage. Perfect for hanging egg chairs, porch swings, and lounge seating, this plush cushion enhances comfort for reading, relaxing, or enjoying the outdoors. Upgrade your patio furniture with a stylish, supportive, and low maintenance cushion built for everyday use and year round enjoyment.
- Plush Upholstered Comfort: Thick padded cushion with elegant diamond stitching delivers exceptional softness and support for relaxing in hanging egg chairs, porch swings, and lounge seating.
- Breathable Outdoor Fabric: Made with durable, breathable fabric and generously filled with soft cotton to promote airflow and provide lasting comfort in indoor and outdoor settings.
- Spacious Double Folding Design: Oversized folding cushion comfortably accommodates two people, offering flexible seating for couples or shared relaxation on compatible swing chairs.
- Integrated Headrest Support: Built in headrest cushions the neck and head for enhanced ergonomic comfort while reading, lounging, or enjoying extended outdoor leisure.
- Weather Resistant Construction: Designed to resist UV exposure, moisture, fading, and changing weather conditions for dependable performance and long lasting appearance.
- Universal Replacement Cushion: Fits most standard hanging egg swing chairs and similar lounge chairs, making it an ideal replacement for patios, balconies, porches, gardens, and sunrooms.
- Easy Care and Quick Installation: Lightweight foldable design installs in minutes, while the zippered removable cover and quick drying materials make cleaning and maintenance simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.