This item is Discontinued.

Leisuremod 47 in W, 30 in L, Acrylic/Chrome/MDF/Metal, Rose Pink LF19RTX47PK4

47 in W, 30 in L, Acrylic/Chrome/MDF/Metal, Rose Pink (Discontinued)

  • Mfr # LF19RTX47PK4
  • Zoro # G111371652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF19RTX47PK4
Zoro #
G111371652
UPC #
644380718867
Country of Origin
China

Dimensions

Width
47 in
Length
30 in
Thickness
1.5 in
Depth
47 in
Dimension
30 in H x 47 in W x 47 in D

Details

Tabletop Material
Acrylic/Chrome/MDF/Metal
Tabletop Color
Rose Pink
Color
Rose Pink
Capacity
7

Description

Introducing the combination of style and functionality with our Lawrence Modern Round Table and Acrylic Chairs Set. Elevate your dining space with the sleek design of this ensemble. The round table top is made of high-quality MDF which provides a spacious and comfortable area for dining, while the powder-coated metal base ensures durability and stability. The acrylic seat and backrest offer a modern and stylish look that effortlessly complements any decor style. The sturdy chrome frame provides excellent support and durability, ensuring that the chairs can withstand daily use and maintain their quality over time. One of the features of these chairs is their foldable design, which offers convenient storage when not in use. The foldable feature also allows for easy transportation, making these chairs ideal for outdoor dining or special occasions. The high-quality materials, sturdy construction, and modern design make this set a perfect addition to any dining space. Whether you're hosting a dinner party, enjoying a family meal, or simply relaxing with a cup of coffee, this dining set provides a comfortable and stylish environment


  • •The table features angled x-shaped legs, adding a touch of contemporary style to your dining space. The high-quality powder-coated metal base ensures durability and enhances the overall aesthetic appeal of the table.
  • •The table top is crafted from high-quality MDF, ensuring durability, strength, and resistance to daily use. It provides a smooth and reliable surface for dining and social activities.
  • •The chairs feature a sleek and modern design with transparent acrylic seat and backrest. This adds a contemporary touch to your space and allows for a visually light and airy feel.
  • •The chairs are supported by a sturdy chrome frame, providing stability and durability. The chrome finish adds a touch of sophistication to the overall design.
  • •The table and chairs are easy to clean, making them ideal for daily use. The chairs can be wiped clean with a damp cloth, and the tables can be cleaned with a dry cloth to remove any spills or stains.
  • •The chairs come with floor cap protectors attached to the base, ensuring that your floors remain scratch-free and undamaged.
  • •It is easy to assemble the table by following the instructions. The chairs already come fully assembled, simply unpack and place them around the table to create a stylish and comfortable dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.