Zoro Homepage
This item is Discontinued.
Leisuremod 47 in W, 30 in L, MDF/Plastic/Metal, Blue RTX47AC16BU4

47 in W, 30 in L, MDF/Plastic/Metal, Blue (Discontinued)

  • Mfr # RTX47AC16BU4
  • Zoro # G111371775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX47AC16BU4
Zoro #
G111371775
UPC #
644380705607
Country of Origin
China

Dimensions

Width
47 in
Length
30 in
Thickness
1.38 in
Depth
47 in
Dimension
30 in H x 47 in W x 47 in D

Details

Tabletop Material
MDF/Plastic/Metal
Tabletop Color
Blue
Color
Blue
Capacity
4

Description

The Ravenna Modern 5-Piece Dining Set is stylish and versatile furniture that combines contemporary design with functionality. This set is perfect for both the kitchen and dining room, providing a comfortable and visually appealing space for meals and gatherings. The modern dining chairs feature a unique cut-out design adding a touch of modern elegance to your dining space. Constructed with sturdy metal legs and finished with a sleek chrome coating. The stackable chairs allow for easy storage, making them ideal for compact spaces or situations where you need to maximize available room. The modern dining table is built with a round MDF wood top, providing a smooth and durable surface for meals and gatherings. With its attractive geometric base, this dining table showcases a modern and eye-catching design that effortlessly complements any interior decor.


  • •The modern plastic dining chairs feature a unique cut-out design that adds a touch of modern elegance to any space. The use of high-quality polypropylene material ensures durability and easy maintenance, making these dining chairs suitable for everyday use.
  • •One of the standout features of this modern dining set is the stackable design of the chairs. This allows for easy storage when not in use, The chairs can be neatly stacked on top of each other saving valuable floor space.
  • •The modern dining set is equipped with floor protectors. These floor protectors serve two essential functions: they prevent scratches and damage to your floors caused by movement or sliding.
  • •The modern dining set is supported by a sturdy metal frame. the metal frame is designed to withstand daily use and can withstand the weight and pressure exerted during dining activities.
  • •The modern dining table features a round top made of MDF wood. MDF is known for its durability and resistance to warping or cracking, making it an ideal choice for a dining table. With its spacious design, this table offers enough room to accommodate meals, gatherings, and other activities.
  • •The round table top of the modern dining table is securely screwed to the base, ensuring stability and durability throughout its use.
  • •The modern dining set is designed for easy assembly. The straightforward assembly process ensures that you can enjoy your new dining set in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.