This item is Discontinued.

Leisuremod 70.9 in W, 29.5 in L, Manufactured Wood/Steel/Velvet, Black/Platinum Blue TT70-WCBL18-BU

This item is Discontinued.

Leisuremod

70.9 in W, 29.5 in L, Manufactured Wood/Steel/Velvet, Black/Platinum Blue (Discontinued)

Mfr # TT70-WCBL18-BU
Zoro # G311372466
UPC # 644380718737
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT70-WCBL18-BU
Zoro #
G311372466
UPC #
644380718737
Country of Origin
China

Dimensions

Width
70.9 in
Length
29.5 in
Dimension
29.5 in H x 70.9 in W x 35.4 in D
Depth
35.4 in

Details

Tabletop Material
Manufactured Wood/Steel/Velvet
Tabletop Color
Black/Platinum Blue
Color
Black/Platinum Blue
Capacity
6

Description

Introducing the perfect addition to your home, The Tule Dining Set encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. The dining set is composed of 6 modern fabric dining chairs and a 71in oval dining table. The modern dining set promises to be a versatile and stylish addition that will stand the test of time. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery that's both cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The Oval Dining Table is meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, The dining table offers a perfect blend of aesthetics and stability. The Modern dining set is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your dining set ready in no time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.