Shop LEISUREMOD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70.9 in W, 29.5 in L, Manufactured Wood/Steel/Velvet, Walnut/Beige
- Mfr # TT70-CWN18-BG
- Zoro # G211372405
product price:Â
$
2,932.99
/ea
Key Features
Width
70.9 in
Depth
35.4 in
Weight
82.5 lbs
Seat Material
Velvet
Weight Capacity
330 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT70-CWN18-BG
- Zoro #
- G211372405
- UPC #
- 644380713176
- Country of Origin
- China
- Color
- Walnut/Beige
- Weight
- 82.5 lbs
- Seat Material
- Velvet
- Weight Capacity
- 330 lbs
- Series
- Tule
- Material
- Manufactured Wood/Steel/Velvet
Dimensions
- Width
- 70.9 in
- Depth
- 35.4 in
- Height
- 29-1/2 in
Description
Introducing the perfect addition to your home, The Tule Dining Set encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. The dining set is composed of 6 modern fabric dining chairs and a 71in oval dining table. The modern dining set promises to be a versatile and stylish addition that will stand the test of time. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery that's both cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The Oval Dining Table is meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, The dining table offers a perfect blend of aesthetics and stability. The Modern dining set is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your dining set ready in no time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.