Zoro Homepage

Acken Plastic Dining Side Chair, Red

  • Mfr # ACK18R

  • Zoro # G411372823


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width (In.)
18.1 in
Depth (In.)
22.45 in
Capacity
1
Length
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK18R
Zoro #
G411372823
UPC #
798118647643
Country of Origin
China

Dimensions

Width (In.)
18.1 in
Depth (In.)
22.45 in
Length
30.7 in
Dimension
30.7 in H x 18.1 in W x 22.45 in D

Details

Material
Plastic
Color
Red
Capacity
1

Description

Introducing the perfect addition to your home, the Acken Dining Chair- designed to provide maximum comfort and style. This modern dining chair is the perfect addition to any room, whether it be your dining room, kitchen, or living room. The chair's sleek and modern design complements any decor style, making it an excellent choice for anyone looking to add a touch of sophistication to their home. It's also available in a range of colors, so you can choose the one that best suits your taste and style. The chair is made of high-quality plastic, ensuring its durability and longevity. The material is also water-resistant, so you won't have to worry about spills and stains ruining your furniture. The legs are equipped with plastic glides to protect your floors from scratches and other damage. These glides also make it easy to move the chair around without leaving any marks on your floors. The Acken Dining Chair is stackable, allowing you to store multiple chairs without taking up too much space. This makes it an excellent choice for anyone looking to optimize their living space without compromising on style or comfort. This modern dining chair is lightweight for easy placement. with no assembly needed, it's a hassle-free way to enhance your home's style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.