
Aero Collection Modern Dining Chair in Oatmeal, 2PK
Mfr # AC23OA2
Zoro # G716098770
product price: $985.99
/pk 2, $493.00/ea
Free Shipping & Returns
Key Features
Width (In.)
23.23 in
Depth (In.)
22.05 in
Height (In.)
31.1 in
Material
PU Leather/Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC23OA2
Zoro #
G716098770
UPC #
644380745252
Country of Origin
China
Dimensions
Width (In.)
23.23 in
Depth (In.)
22.05 in
Height (In.)
31.1 in
Details
Color
Oatmeal
Material
PU Leather/Iron
Description
Enhance your dining experience with the Aero Dining Chair. Designed with a blend of contemporary style and functional comfort, this chair is perfect for your kitchen, dining room, or office. The chair features a sleek black finish that complements any decor, while offering three upholstery options: faux leather, polyester, and boucle. The padded seat with sponge filling and minimalist curved backrest provide exceptional comfort, making it ideal for long meals or extended work sessions.
- The gently curved backrest is designed to follow the natural contours of your spine, providing ergonomic support and promoting good posture. The clean and minimalist design adds to the chair's visual appeal.
- This modern dining chair has a U-shaped cantilever design with a powder-coated iron frame. The curved frame offers consistent support from the base to the back and includes armrests. The strong iron construction supports up to 330 pounds and is coated to resist rust, scratches, and wear.
- Available in PU leather, polyester, and boucle, each upholstery option features durable and decorative topstitching for a polished look and secure fabric placement. Faux leather provides a sleek and sophisticated look, polyester is known for its durability and resistance to wrinkles, and boucle features a unique, textured surface.
- The seat and back are 1.97 inches thick and filled with high-quality sponge, providing plush comfort and lasting durability. The sponge conforms to your body, offering cozy support for long periods and maintaining its shape even with frequent use.
- Perfect for kitchen, dining room, office, or any living space, enhancing both functionality and style. The accent chair's versatile design makes it suitable for a variety of settings, adding a touch of elegance and comfort wherever it is placed.
- Equipped with plastic glides to protect your floors from scratches and scuffs. These glides make it easy to move the kitchen chair without damaging your flooring.
- Spot clean with a dry cloth to maintain the chair's pristine appearance. This chair arrives fully assembled, so it's ready to use right out of the box.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.