Aiaria Ergonomic High Back Office Chair - PU Leather/Polyester, Adjustable, Swivel, Comfortable
- Mfr # AO50BLL
- Zoro # G523330650
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyester/PU Leather
Seat Width
19.49 in
Seat Depth
18.7 in
Capacity
225 lbs.
Overall Height
48.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO50BLL
- Zoro #
- G523330650
- UPC #
- 644380732535
- Country of Origin
- China
Dimensions
- Seat Width
- 19.49 in
- Seat Depth
- 18.7 in
- Overall Height
- 48.62 in
Details
- Seat Material
- Polyester/PU Leather
- Seat Color
- Black
- Item
- Ergonomic High Back Office Chair
- Capacity
- 225 lbs.
- Series
- Aiaria
- Frame Material
- Nylon
Description
Elevate your workspace with the Aiaria Ergonomic High Back Office Chair, designed for ultimate comfort and support. This office chair features a high backrest, foam filling with a density of 1.5 lbs./cu. ft., and a versatile height adjustment mechanism. The ergonomic design ensures proper posture and reduces strain during long working hours. Available in both PU leather and polyester upholstery, this office chair offers both style and durability.
- The ergonomic office chair features a high backrest and integrated padded headrest that provide full support for your neck and upper back. The high backrest follows the natural curve of your spine, and the headrest offers additional comfort for your neck, helping to alleviate tension and fatigue.
- Equipped with a gas lift mechanism, this computer chair allows for seamless height adjustment by easily modifying the seat height to suit the desk setup and achieve optimal positioning.
- The office chair features a swivel function for 360-degree rotation and a tilt mechanism that allows the backrest to recline. The tilt tension is adjustable, accommodating various reclining preferences.
- Choose between premium PU leather or durable polyester fabric. Both materials are designed for easy maintenance and long-term use and feature single-seam stitching for a polished look and enhanced durability.
- The seat and backrest are cushioned with foam filling with a density of 1.5 lbs./cu. ft., providing a plush and comfortable seating experience. The high-density foam conforms to the body’s shape and ensures long-lasting support.
- The chair is supported by a sturdy matte black nylon base equipped with 5 dual wheel casters. These casters ensure stable mobility and easy movement across different types of flooring, including carpet and hardwood.
- The seat pan features a waterfall edge design, which slopes downwards to reduce pressure on the back of the thighs, enhancing overall comfort and supporting proper posture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.