Shop LEISUREMOD
See all product information
Create Account
Aleen High-Back Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, White
- Mfr # AOT19WL
- Zoro # G111373496
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
25.19 in
Material
Faux Leather/Iron
Width
24.01 in
Height
51.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOT19WL
- Zoro #
- G111373496
- UPC #
- 644380700091
- Country of Origin
- China
- Color
- White
- Material
- Faux Leather/Iron
- Seat Material
- Faux Leather
- Weight
- 38 lbs
- Weight Capacity
- 330 lbs
- Series
- Aleen
- Leg Color
- Chrome
Dimensions
- Depth
- 25.19 in
- Width
- 24.01 in
- Height
- 51.96 in
Description
Introducing our Aleen Office Chair, a fusion of functionality, durability, and modern design. This meticulously crafted office chair is not just a seating solution but an expression of style and comfort for your workspace. Its iron frame provides a foundation of stability and longevity, ensuring it can withstand the demands of daily use. You can also sink into the plush comfort of the upholstered back and seat, designed to provide the support you need for extended periods of productivity. Premium leather upholstery adds a touch of sophistication to the overall aesthetic, while high-quality foam material in the back offers exceptional lower back support. The office chair's fixed armrests further enhance comfort and support for your arms and shoulders, ensuring proper posture throughout the day. The straightforward assembly process makes setting up your new office chair a breeze. Clear, concise instructions guide you through the process seamlessly, ensuring you're enjoying your office chair in no time. Elevate your office experience with the Aleen Office Chair - where style and substance converge seamlessly. The iron frame, metal back frame, PU leather finish, and thoughtful design elements unite to create an office chair that not only exudes elegance but also provides the support and comfort you need for productive workdays. Invest in your comfort and productivity with an office chair that sets the benchmark for excellence in office furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.