Aleen Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, Acorn Brown

  • Mfr # AO19LBRL

  • Zoro # G211373099


original price:  $506.99 , new price: $405.99 , 19 percent off
new price:  $405.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Iron
Depth
25.19 in
Overall Length
41.33 in
Width
24.01 in
Size
41.33 in H x 24.01 in W x 25.19 in D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AO19LBRL
Zoro #
G211373099
UPC #
644380700022
Country of Origin
China

Dimensions

Depth
25.19 in
Overall Length
41.33 in
Width
24.01 in
Size
41.33 in H x 24.01 in W x 25.19 in D

Details

Color
Acorn Brown
Material
Faux Leather/Iron
Capacity
1

Description

Introducing our Aleen Office Chair, a fusion of functionality, durability, and modern design. This meticulously crafted office chair is not just a seating solution but an expression of style and comfort for your workspace. Its iron frame provides a foundation of stability and longevity, ensuring it can withstand the demands of daily use. You can also sink into the plush comfort of the upholstered back and seat, designed to provide the support you need for extended periods of productivity. Premium leather upholstery adds a touch of sophistication to the overall aesthetic, while high-quality foam material in the back offers exceptional lower back support. The office chair's fixed armrests further enhance comfort and support for your arms and shoulders, ensuring proper posture throughout the day. The straightforward assembly process makes setting up your new office chair a breeze. Clear, concise instructions guide you through the process seamlessly, ensuring you're enjoying your office chair in no time. Elevate your office experience with the Aleen Office Chair - where style and substance converge seamlessly. The iron frame, metal back frame, PU leather finish, and thoughtful design elements unite to create an office chair that not only exudes elegance but also provides the support and comfort you need for productive workdays. Invest in your comfort and productivity with an office chair that sets the benchmark for excellence in office furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products