Allure Modern Tufted PU Leather Accent Dining Chair with Arms
- Mfr # ACA52TP
- Zoro # G724200318
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18.3 in
Width (In.)
23.6 in
Seat Height
19.69 in
Material
PU Leather/Steel
Series
Allure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACA52TP
- Zoro #
- G724200318
- UPC #
- 644380797640
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- PU Leather/Steel
- Series
- Allure
- Color
- Taupe
Dimensions
- Seat Depth
- 18.3 in
- Width (In.)
- 23.6 in
- Seat Height
- 19.69 in
- Depth (In.)
- 25.59 in
- Height (In.)
- 37.2 in
Description
Upgrade your space with a chair designed to make any room feel instantly more refined and intentional. The LeisureMod Allure brings together modern diamond tufting, smooth PU leather upholstery, and elegant gold-accented steel legs to create a bold designer presence that elevates dining rooms, bedrooms, and office spaces without effort. Beyond its visual impact, this dining chair is built for real everyday living. The cushioned seat and supportive structure are designed to keep you comfortable through meals, conversations, or work sessions, while the easy-clean surface helps you maintain a polished look with minimal upkeep. Rubber floor protectors add practical value by helping preserve flooring and improving stability, making this piece as functional as it is stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.