Shop LEISUREMOD
See all product information
Create Account
Allure Tufted PU Leather Side Dining Chair, Gold Accent Base
- Mfr # AC52LTP
- Zoro # G324200350
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Material
PU Leather/Steel
Height (In.)
37.2 in
Seat Height
19.69 in
Width (In.)
21.06 in
Depth (In.)
25.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC52LTP
- Zoro #
- G324200350
- UPC #
- 644380797602
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- PU Leather/Steel
- Color
- Light Taupe
- Series
- Allure
Dimensions
- Height (In.)
- 37.2 in
- Seat Height
- 19.69 in
- Width (In.)
- 21.06 in
- Depth (In.)
- 25.59 in
- Seat Depth
- 18.11 in
Description
A single piece that changes how your entire room feels. The LeisureMod Allure Dining Chair is designed to deliver an instant visual upgrade with its diamond-tufted backrest, smooth PU leather upholstery, and gold-accented steel frame that brings a refined, designer-level presence into any space. Beyond its striking appearance, this chair is built for how you actually live. It keeps everyday maintenance effortless, supports long sitting comfort, and adds a sense of intentional design to dining rooms, bedrooms, or workspaces that feel incomplete without it. From the moment it’s placed, the room feels more finished, more modern, and more elevated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.