Zoro Homepage
This item is Discontinued.
Leisuremod Almon 16in Round Multi Colored Velvet Ottoman, Multi AO16M

Almon 16in Round Multi Colored Velvet Ottoman, Multi (Discontinued)

  • Mfr # AO16M
  • Zoro # G011373244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO16M
Zoro #
G011373244
UPC #
765531574788
Country of Origin
China

Dimensions

Width
16 in
Depth
16 in
Length
19 in
Size
19 in H x 16 in W x 16 in D

Details

Color
Multi
Material
Velvet
Shape
Round

Description

This modern round ottoman is the perfect addition to your living area, bedroom, or bathroom. With the Multicolored Velvet you can energize your living room decor, it's spooled abstract coastal design and wavy piping makes for an enchanting addition to your living room, lounge room, bedroom, or it can double as an elegant, comfy vanity seat for the bathroom!


  • •Modern Round Ottoman.
  • •Sumptuous velvet upholstery for premium comfort.
  • •Gold Stainless Steel Base.
  • •Lightweight for easy placement.
  • •This versatile ottoman can be used as a footstool or an extra seat.
  • •No assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.