Aloe Handcrafted Fiberstone & MgO Clay Square Tapered Planter with Cover & Weather-Resistant
Mfr # AP29GR
Zoro # G523330612
Key Features
Specifications
Product Information
- MFR #
- AP29GR
- Zoro #
- G523330612
- UPC #
- 644380715590
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 29 in
Details
- Material
- Fiberstone/MgO Clay
- Color
- Grey
- Weight
- 32 lbs
- Item
- Planter
- Shape
- Square
Description
Transform your home, patio, balcony, or garden with the Aloe Square Planter, a premium tapered planter designed for modern indoor and outdoor décor. Expertly handcrafted from durable fiber stone and MgO clay, this weather resistant planter combines lightweight strength with lasting performance. Its elegant square silhouette complements contemporary, minimalist, and classic landscapes while providing the perfect home for succulents, flowers, herbs, shrubs, and ornamental plants. Built with integrated drainage and drill holes, it promotes healthy root growth by preventing excess water buildup. The included protective cover adds extra versatility and protection in changing conditions. Ideal for residential and commercial spaces, this decorative garden planter delivers style, durability, and functionality in one sophisticated design. Upgrade your landscaping with a high quality square flower pot that enhances curb appeal and creates stunning indoor or outdoor plant displays year round.
- Elegant Tapered Square Design: Modern square planter with a sleek tapered profile that enhances patios, gardens, balconies, entryways, offices, and indoor living spaces.
- Premium Fiberstone and MgO Construction: Crafted from durable fiberstone and MgO clay for a lightweight yet sturdy planter that resists cracking and supports long lasting performance.
- Built In Drainage System: Designed with drainage and drill holes to improve airflow, reduce excess moisture, and promote healthier root development for flowers, herbs, succulents, and shrubs.
- Protective Cover Included: Comes with a matching cover that helps shield the planter and soil from changing weather conditions while extending product longevity.
- Versatile Indoor and Outdoor Use: Ideal for landscaping, container gardening, commercial spaces, front porches, decks, courtyards, and contemporary home décor.
- Handcrafted Quality: Carefully handmade with attention to detail, creating a distinctive decorative planter with artisanal appeal and premium craftsmanship.
- Weather Resistant Performance: Engineered to withstand sun, rain, and seasonal conditions, making it a dependable outdoor planter for year round use in residential and commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.