Amalfi Collection Fabric Modern Dining Chair in Plum Purple, 2PK

  • Mfr # AC48PR2

  • Zoro # G416098643


original price: $1,317.99
19% off
new price: $1,054.99
/pk 2, $527.50/ea
Free Shipping & Returns

Key Features

Height (In.)
33.86 in
Depth (In.)
22.4 in
Width (In.)
18.8 in
Material
Iron/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC48PR2
Zoro #
G416098643
UPC #
644380742787
Country of Origin
China

Dimensions

Height (In.)
33.86 in
Depth (In.)
22.4 in
Width (In.)
18.8 in

Details

Color
Plum Purple
Material
Iron/Fabric

Description

Introducing the LeisureMod Amalfi Modern Dining Chair, a fusion of sleek design and unparalleled comfort. With its contemporary silhouette and foam-filled seat, this upholstered accent side chair is designed to elevate the ambiance of your living room, dining room, or kitchen. Crafted with high-quality materials and supported by sturdy metal legs, this chair embodies both durability and sophistication. The foam-filled seat ensures optimal comfort for extended periods of sitting, while the metal legs provide stability and support. Whether you're enjoying a meal with family or unwinding after a long day, the Amalfi Dining Chair offers a luxurious seating experience. Elevate your home decor with this chic and comfortable addition, promising both style and relaxation.


  • Immerse yourself in the captivating fusion of design with our Amalfi modern dining chairs. Meticulously crafted, these side chairs seamlessly blend contemporary flair with timeless comfort, offering the perfect harmony of modern style and classic coziness. Elevate your dining space into a captivating haven and indulge in the sleek, stylish allure of our carefully curated design, featuring a curved back design and fabric seat for added comfort and elegance.
  • Relax in luxurious comfort with our modern dining chair, featuring a premium foam-filled seat for supreme comfort during extended periods of sitting. Whether you're dining, conversing, or simply unwinding, you can enjoy unparalleled comfort in style. The solid back design adds elegance and provides support, while the open back promotes breathability, making the Amalfi modern accent chair ideal for any occasion.
  • Enjoy lasting quality with the Amalfi dining chair. Built to endure with powder-coated sturdy metal legs, ensuring steadfast stability and reliable support. Wrapped in high-end upholstery fabric, this chair promises enduring comfort and timeless style. Rest assured; our durable materials guarantee your Amalfi accent chair will stand the test of time. Plus, the feet come with plastic glides to protect your floors from scratches.
  • Our Amalfi accent chair is meticulously crafted to offer generous seating space, ensuring optimal comfort for you and your guests. With a seat measuring 33.86 inches in height, 18.8 inches in width, and 22.4 inches in depth, this side chair provides ample room to relax, enjoy meals, or engage in lively conversations with friends and family.
  • The Amalfi modern dining chair combines elegance with comfort seamlessly. It's perfect for various spaces in your home, whether in the living room, dining room, kitchen, or bedroom. This upholstered accent side chair adds a touch of sophistication and coziness to any corner. Transform your space into a welcoming oasis for relaxation and entertainment with this standout accent chair.
  • Keeping this chair clean is easy, thanks to its smooth frame and upholstery surface. Just give it a quick wipe down with a dry or damp cloth, and you're all set. This hassle-free cleaning routine helps keep the accent side chair in pristine condition for extended periods. Enjoy the convenience of easy maintenance and the assurance of long-lasting durability.
  • Assembling our Amalfi modern dining chair is simple. You only need one person for a quick and easy setup. Clear instructions are provided, making assembly effortless and stress-free. Enjoy the convenience of putting together your new side chair with ease, so you can start enjoying it right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.