Arco Arched Floor Lamp 75.6in Height with Black Round Marble Base and Metal Dome Lamp Shade, Black

  • Mfr # ALBL-BL-13BL

  • Zoro # G211372948


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Length
75.6 in
Material
Marble/Iron/Metal
Size
75.6 in H x 66.9 in W x 13.8 in D
Depth
13.8 in
Width
66.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALBL-BL-13BL
Zoro #
G211372948
UPC #
723098207020
Country of Origin
China

Dimensions

Length
75.6 in
Size
75.6 in H x 66.9 in W x 13.8 in D
Depth
13.8 in
Width
66.9 in

Details

Material
Marble/Iron/Metal
Color
Black

Description

The Arco Mid-Century Modern Arched Floor Lamp is an exquisite lighting fixture that combines style and functionality. Standing at an impressive 76 inches in height, this floor lamp is designed to make a statement in any living room or bedroom. Crafted with an iron pole, the modern floor lamp offers durability and stability. The iron construction not only ensures the lamp's longevity but also adds a sleek and contemporary touch to its overall aesthetic. The curved structure of the lamp creates an elegant and eye-catching silhouette, making it a focal point in any room. The modern floor lamp boasts a sturdy round marble base, which not only provides stability but also adds a touch of luxury to your living space. The smooth and polished surface of the marble base complements the lamp's sleek design and adds an element of opulence to any interior decor. The light direction of the modern floor lamp is downward, providing focused illumination for specific areas or tasks. Whether you need it for reading, working, or creating a cozy ambiance, this modern floor lamp delivers the right amount of light to meet your needs. The dome-shaped shade is made of metal and features a stylish silver finish, adding a modern and sophisticated touch to the lamp's design. The switch type for this floor lamp is an on-line button switch, conveniently located on the lamp's cord. This design feature allows for easy accessibility, eliminating the need to fumble around for a switch on the lamp itself. With minimal effort, you can quickly set up the modern floor lamp and start enjoying its beautiful illumination. The lamp's user-friendly design ensures that you can assemble it without any hassle, saving you time and energy. Experience the ambiance and functionality this lamp brings, and enjoy the warm and inviting atmosphere it creates in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.