Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arco Lamp with Marble Cube Base, Black, Black

  • Mfr # AL22BL

  • Zoro # G111372987


product price: $564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
96 in
Material
Marble/Stainless Steel
Size
96 in H x 7 in W x 9.3 in D
Depth
9.3 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL22BL
Zoro #
G111372987
UPC #
704817532388
Country of Origin
China

Dimensions

Length
96 in
Size
96 in H x 7 in W x 9.3 in D
Depth
9.3 in
Width
7 in

Details

Material
Marble/Stainless Steel
Color
Black

Description

Mid-century modern design, this decorative arc light will brighten any room with its refined style. A thick Italian Marble base holds the tall stainless steel arm in place while a white reflective shade interior adds a warm glow to any room you decide to place it in.The base of light source travels from one part of the room and spans to its desired location all while adding a modern flair. More often than not, iconic pieces like the arched Arco Lamp take hold and become classics-not on looks alone, but by offering practical solutions to design difficulties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.