Aria Modern Dining Chair in Leather and Iron Legs with Curved Back in Taupe, 4PK

  • Mfr # AC45TP4

  • Zoro # G916098853


product price:  $915.99
/pk 4, $229.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
20.08 in
Depth (In.)
18.89 in
Height (In.)
32.68 in
Material
PU Leather/Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC45TP4
Zoro #
G916098853
UPC #
644380747980
Country of Origin
China

Dimensions

Width (In.)
20.08 in
Depth (In.)
18.89 in
Height (In.)
32.68 in

Details

Color
Taupe
Material
PU Leather/Iron

Description

Experience unparalleled comfort and style with the Aria modern dining chair by LeisureMod. Luxurious PU leather upholstery, high-density foam cushioning, and a curved backrest provide optimal support. Crafted with sturdy iron legs and rubber pads, it effortlessly glides across surfaces while protecting your floors. Versatile and easy to assemble, it seamlessly transitions between formal dinners and casual gatherings, making it a perfect addition to any space. With ample space and a weight capacity of 440 pounds, this dining chair is designed for both comfort and convenience, allowing you to enjoy every moment with ease.


  • Enjoy unmatched comfort and style with our modern dining chair. Luxurious leather upholstery, high-density foam cushioning, and a curved open backrest provide optimal support for dining and relaxation. Stylish vertical stitching adds both comfort and appeal.
  • Wrap yourself in the luxurious comfort of PU leather upholstery that covers the seat and backrest, enhancing the coziness of your dining area. Known for its smoothness and durability, PU leather, or polyurethane leather, is also water and scratch-resistant, guaranteeing lasting convenience and sophistication.
  • Experience unmatched stability and comfort with the Aria dining chair. Meticulously crafted with vigorous iron legs, it provides enduring resilience and dependability for years to come. Whether enjoying meals or gatherings, rest assured on a chair designed for both style and durability.
  • Enhance your dining experience with our dining chairs, equipped with rubber pads on each leg. Effortlessly glide across any surface, from hardwood to tile, ensuring convenience and floor protection.
  • Our dining chair seamlessly fits into elegant dinners, family meals, and casual gatherings, accommodating various dining settings and styles, whether modern or traditional. It's versatile enough to suit any environment, from dining rooms and living rooms to meeting rooms, hotels, restaurants, and ceremonial venues.
  • Experience the spacious comfort of our dining chair, measuring 32.68 inches high, 20.08 inches wide, and 18.89 inches deep, providing ample space and can easily accommodate up to 440 pounds. Whether you're savoring a quiet moment of reflection or engaging in lively conversations with loved ones, our chair offers the perfect balance of size and support for any occasion.
  • Begin using the dining chairs instantly with no assembly required. Perfectly ready for your space right out of the box. Start enjoying your dining experiences without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.