Zoro Homepage

Aspen Modern Leather Dining Side Chair with Iron Legs in Light Grey

  • Mfr # AC51LGR

  • Zoro # G116098721


product price: $79.85
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
20.08 in
Color
Light Grey
Height (In.)
31.89 in
Material
Leather/Iron
Width (In.)
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC51LGR
Zoro #
G116098721
UPC #
644380718157
Country of Origin
China

Dimensions

Depth (In.)
20.08 in
Height (In.)
31.89 in
Width (In.)
19.29 in

Details

Color
Light Grey
Material
Leather/Iron

Description

Indulge in comfort with our modern Aspen dining chair featuring soft PU leather upholstery and breathable foam padding. The curved backrest offers optimal support, while sturdy black iron legs ensure durability. Enhanced with waterproof PU leather, it's stylish, easy to maintain, and protected with floor-friendly rubber pads. Versatile and modern, it's perfect for any occasion. Fully assembled for instant enjoyment!


  • Experience ultimate comfort with our dining chair, boasting soft leather upholstery and cushioned with breathable foam filling for an exceptional seating experience. With its luxurious materials and ergonomic design the backrest of this dining chair is curved to provide optimal support while you dine and relax. This chair ensures longer comfortable seating periods for all your dining occasions.
  • Enhanced with elegant PU leather covering both the seat and backrest, also referred to as polyurethane leather, which is both water and scratch resistant. Enjoy the luxurious feel of this material that enhances the look of your dining space.
  • Feel relaxed and stable as you take a seat on this dining chair, supported by robust iron legs. These legs are crafted to provide strength and reliability, ensuring the chair remains sturdy over time.
  • The dining chair comes with rubber pads on the chair legs, designed to keep your floors in pristine condition. These pads not only protect your floors but also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Our dining chair has been carefully crafted to ensure that maintaining its appearance is hassle-free. We recommend spot cleaning with either a dry cloth or a cloth slightly dampened with water. By following these simple care instructions, your chair will remain in pristine condition ensuring you can enjoy the beauty of your dining chair for years to come.
  • Easily switch from fancy dinners to relaxed family meals with our versatile dining chair. It fits in perfectly with different dining settings and styles, whether you prefer modern or traditional looks. Its flexibility and ability to blend in with any place like dining rooms, living rooms, meeting rooms, hotels, restaurants, or any other ceremonial environments.
  • Begin using the dining chairs right away, with no assembly required. Just unpack and start enjoying your dining experience without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.