Astor Ripple Swirl Polycarbonate Seat Barstool with Chrome Base & Footrest
- Mfr # ACC-30CL
- Zoro # G323330676
Key Features
Specifications
Details
- MFR #
- ACC-30CL
- Zoro #
- G323330676
- UPC #
- 644380782929
- Country of Origin
- China
- Color
- Clear
- Material
- ABS Plastic/Steel
- Backrest
- Yes
- Seat Material
- ABS Plastic
- Series
- Astor
- Frame Material
- Stainless Steel
- Item
- Bar Stool
- Frame Color
- Chrome
Dimensions
- Overall Height
- 44.1 in
- Overall Width
- 20.5 in
- Overall Length
- 20.9 in
Description
Bring a splash of style and comfort to your kitchen or home bar with the LeisureMod Astor Barstool. Its sculpted ripple swirl polycarbonate seat isn’t just eye-catching- it’s designed to cradle you in ergonomic comfort for casual meals or long chats over drinks. The sturdy steel base with polished chrome finish keeps you steady, while the reinforced footrest and floor-protecting glides make every seat a relaxing experience. Lightweight, impact-resistant, and easy to assemble, the Astor Barstool blends contemporary flair with everyday practicality effortlessly.
- The sculpted ripple swirl texture enhances visual depth and modern appeal, delivering a refined, high-end look that elevates kitchens, bars, and contemporary interiors without overpowering the space.
- Made from premium polycarbonate, the seat is impact-resistant, lightweight, and designed to withstand everyday use while maintaining structural integrity.
- The gently contoured seat and integrated backrest are designed to support natural posture, offering comfortable and stable seating for casual dining and extended sitting.
- Constructed with a solid steel base, this bar stool provides reliable strength and stability, and the polished chrome finish adds durability and resistance to everyday wear.
- The integrated footrest is reinforced for enhanced strength, helping reduce leg fatigue and improve overall sitting comfort.
- Fitted with plastic glides to help protect hardwood, tile, and laminate flooring while ensuring smooth movement and added stability.
- Perfect for kitchen islands, home bars, and breakfast counters, with simple, straightforward assembly for quick and hassle-free setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.