Zoro Homepage

Astor Water Ripple Design Dining Chair, Transparent Black, 2PK

  • Mfr # AC20TBL2

  • Zoro # G911372255


product price: $351.99
/pk 2, $176.00/ea
Free Shipping & Returns

Key Features

Material
Plastic/Chrome
Width (In.)
19.5 in
Depth (In.)
18.5 in
Capacity
1
Dimension
31.5 in H x 19.5 in W x 18.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC20TBL2
Zoro #
G911372255
UPC #
661646042689
Country of Origin
China

Dimensions

Width (In.)
19.5 in
Depth (In.)
18.5 in
Dimension
31.5 in H x 19.5 in W x 18.5 in D
Length
31.5 in

Details

Material
Plastic/Chrome
Color
Transparent Black
Capacity
1

Description

The beautiful water-drop design detail of the Astor Chair makes it instantly captivating and lends a naturist feel to the contemporary style chair. The contemporary coolness of the clear acrylic shell and chromed legs bring together a variety of design inspirations. These minimalist chairs are built for optimal durability. The placement of the Astor Chair is extremely versatile. The chair is great for reception areas, modern lounges or professional facilities. Place it in your dining area or entertainment space. The possibilities are endless. The chair will ensure that perfect last touch you need to set the tone in the contemporary space of your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.