
Averill Modern Plastic Bar Stool with Sturdy Seat and Legs, Clear, 2PK
Mfr # AS29CL2
Zoro # G711373391
product price: $268.99
/pk 2, $134.50/ea
Free Shipping & Returns
Key Features
Overall Width
11.2 in
Overall Length
30 in
Color
Clear
Capacity
1
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS29CL2
Zoro #
G711373391
UPC #
723098211287
Country of Origin
China
Dimensions
Overall Width
11.2 in
Overall Length
30 in
Dimension
30 in H x 11.2 in W x 11.2 in D
Depth
11.2 in
Details
Color
Clear
Capacity
1
Material
Plastic
Number of Pieces
Set of 2
Series
Averill
Description
Introducing the perfect addition to your bar or kitchen, the Averill Modern Plastic Barstool. This modern barstool is designed to provide maximum comfort and style, making it an excellent choice for anyone looking to elevate their home decor. The base is made of high-quality acrylic, which is known for its durability and longevity. The seat also has a clear acrylic design, making it easy to clean and maintain. It is perfect for small spaces, as it creates the illusion of more space, making the room feel more open and airy. The Averill Modern Plastic Barstool features four legs, providing excellent support and stability. The legs are equipped with plastic glides to protect your floors from scratches and other damage. These glides also make it easy to move the barstool around without leaving any marks on your floors. The barstool is designed to be lightweight, making it easy to move around your bar or kitchen as needed. It is also designed to provide convenience and ease of use, as it comes fully assembled. You won't have to worry about complicated assembly instructions or wasting time putting it together. The Averill Modern Barstool is an excellent choice for anyone looking to add a touch of elegance and sophistication to their home. It features a sleek and modern design and is made of high-quality materials that ensure its durability and longevity. The barstool's comfortable and stylish seating is a worthwhile investment that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.