Zoro Homepage

Averill Modern Plastic Dining Stool with Sturdy Seat and Legs, Clear, 2PK

  • Mfr # AS18CL2

  • Zoro # G911373375


product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns

Key Features

Width
10.2 in
Seat Material
Plastic
Length
18.1 in
Seat Color
Clear
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS18CL2
Zoro #
G911373375
UPC #
723098211270
Country of Origin
China

Dimensions

Width
10.2 in
Length
18.1 in
Depth
10.2 in
Dimension
18.1 in H x 10.2 in W x 10.2 in D

Details

Seat Material
Plastic
Seat Color
Clear
Capacity
1
Number of Pieces
Set of 2

Description

This elegant and stylish mid-century Averill Plastic Dining Stool is the perfect addition to any modern home. This stylish, and durable modern plastic stool is made with an acrylic, transparent plastic seat and frame. The plastic stool is designed with a mid-century modern aesthetic. The modern plastic stool also features floor protectors. Its plastic glides protect your floors from scratches or damage, and the water-resistant material makes it easy to clean and maintain. This plastic stool is ideal for any modern home. Its lightweight design and durable frame make it easy to move, and its stylish design makes it an ideal addition to any decor. Its modern look can be easily matched with other furniture pieces or used as a stand-alone piece. Best of all, no assembly is required so you can start using the plastic stool right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.