
Averill Modern Plastic Dining Stool with Sturdy Seat and Legs, Clear
Mfr # AS18CL
Zoro # G211373518
product price: $63.49
/eaKey Features
Seat Color
Clear
Length
18.1 in
Capacity
1
Width
10.2 in
Seat Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS18CL
Zoro #
G211373518
UPC #
798118647674
Country of Origin
China
Dimensions
Length
18.1 in
Width
10.2 in
Depth
10.2 in
Dimension
18.1 in H x 10.2 in W x 10.2 in D
Details
Seat Color
Clear
Capacity
1
Seat Material
Plastic
Number of Pieces
Single
Description
This elegant and stylish mid-century Averill Plastic Dining Stool is the perfect addition to any modern home. This stylish, and durable modern plastic stool is made with an acrylic, transparent plastic seat and frame. The plastic stool is designed with a mid-century modern aesthetic. The modern plastic stool also features floor protectors. Its plastic glides protect your floors from scratches or damage, and the water-resistant material makes it easy to clean and maintain. This plastic stool is ideal for any modern home. Its lightweight design and durable frame make it easy to move, and its stylish design makes it an ideal addition to any decor. Its modern look can be easily matched with other furniture pieces or used as a stand-alone piece. Best of all, no assembly is required so you can start using the plastic stool right away.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.