Zoro Homepage

Axis Collection Modern Dining Chair in Beige

  • Mfr # AC22BG

  • Zoro # G416099015


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
31.5 in
Material
Velvet/Stainless Steel
Width (In.)
23.22 in
Depth (In.)
22.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC22BG
Zoro #
G416099015
UPC #
644380725438
Country of Origin
China

Dimensions

Height (In.)
31.5 in
Width (In.)
23.22 in
Depth (In.)
22.83 in

Details

Material
Velvet/Stainless Steel
Color
Beige

Description

Step into the realm of refined dining with the Axis Dining Chair, a masterpiece that captivates the senses with its harmonious blend of comfort, durability, and sophisticated style. Boasting an ergonomically curved backrest that cradles the user in a supportive embrace, this chair delights the eye with its integrated, elegant design. Crafted with a robust powder-coated stainless-steel frame and legs that confidently support up to 330 lbs, the Axis Dining Chair offers a choice of premium upholstery options - plush polyester, supple leather, or luxurious velvet - each imbuing the chair with a distinct tactile allure that tantalizes the touch. Whether you're hosting an intimate gathering or elevating your everyday dining routine, the Axis Dining Chair transforms the ordinary into the extraordinary.


  • The ergonomic design of the dining chair features a gently curved backrest that extends to the arms, and a spacious seat that cradle your body, providing excellent lumbar support. The open sides and back ensure breathability, keeping you cool and comfortable during long meals.
  • This chair is built with a robust stainless-steel base, featuring a tubular frame made from 0.05-inch thick tubing that offers exceptional strength and a lightweight feel. The frame is finished with a powder coating, providing an extra layer of protection against rust and wear. Despite the slim design of the legs, this chair is incredibly sturdy, capable of supporting up to 330 pounds.
  • The padded seat and backrest are filled with high-quality sponge, ensuring a supportive seating experience. The sponge filling also maintains its shape over time, providing lasting comfort.
  • The kitchen chair offers multiple upholstery options- polyester, leather, and velvet with each having a distinct texture for a unique seating experience. Polyester offers a soft, smooth texture, leather provides a rich, supple feel, and velvet adds a luxurious, plush texture.
  • This dining chair is equipped with plastic glides to protect the floor from scratches and scuffs. The plastic glides allow for smooth movement, ensuring that your flooring remains pristine.
  • The dining chair is versatile for dining rooms, kitchens, living rooms, or as an accent chair in an office or bedroom. Its sleek, modern aesthetic and materials make it a stylish addition to any space.
  • This dining chair is easy to clean and maintain, simply spot clean with a dry cloth to keep it looking fresh. It also comes with straightforward instructions for quick assembly, allowing you to enjoy your new furniture without hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.