Axis Ergonomic Velvet/Polyester/Leather Bar Stool with Powder-Coated Steel, 2PK
- Mfr # AC29BG2
- Zoro # G623330567
Key Features
Specifications
Details
- MFR #
- AC29BG2
- Zoro #
- G623330567
- UPC #
- 644380772531
- Country of Origin
- China
- Color
- Beige
- Material
- Velvet/Stainless Steel
- Series
- Axis
- Backrest
- Yes
- Frame Material
- Stainless Steel
- Seat Material
- Velvet
- Item
- Bar Stool
- Frame Color
- Black
Dimensions
- Overall Height
- 40.35 in
- Overall Width
- 20.08 in
- Overall Length
- 19.69 in
Description
Enhance your home with the Axis Bar Stool, expertly crafted to combine style, comfort, and durability. The stool features an upholstery made from high-quality polyester or luxurious velvet, offering a sophisticated look that’s easy to maintain. The stainless-steel base is powder-coated for a sleek finish and enhanced durability. Designed with ergonomics in mind, the stool comes with a low backrest and armrests, providing superior comfort for extended seating. The stool is filled with plush foam, offering a comfortable and supportive seating experience and the integrated footrest adds an extra layer of relaxation. Whether you're entertaining guests or enjoying a quiet moment, this bar stool is a stylish and practical addition to any home.
- The barstool’s backrest is designed to provide optimal support for your lower back, helping to maintain a healthy posture when seated. The armrests are positioned to support your arms, reducing strain and enhancing overall comfort.
- Built with a stainless steel and a powder-coated finish, this pub chair features 0.05-inch thick tubular frame for durability and stability. The frame creates a continuous outline, forming the armrests and providing structural support for the seat and backrest. Despite its slim profile, the chair remains remarkably strong, capable of supporting up to 300 pounds.
- The bar chair features upholstery available in either velvet or polyester, both offering softness and durability for daily use. It is designed with precise single topstitching that adds a refined look while maintaining strong and reliable seams.
- The counter-height stool is equipped with high-density foam (1.5 lbs./cu. ft.) padding in the seat and back. The foam provides a firm and comfortable seating experience, contouring to your body to alleviate pressure points.
- The built-in footrest provides a convenient place to rest your feet, enhancing the comfort of your seating experience. The counter stool is equipped with plastic floor glides to protect your floors from scratches.
- With its clean and modern aesthetic, this barstool fits into various decor styles. Whether you're furnishing an industrial loft, contemporary kitchen, home bar, or commercial space, this versatile piece enhances any setting.
- This barstool requires no assembly and is easy to care for- just spot clean with a dry or damp cloth to keep it looking fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.