
Beige Wicker Hanging 2 person Egg Swing Chair with Dark Green Cushions
Mfr # ESCBG-57DG
Zoro # G109789865
product price:Â $919.99
/eaKey Features
Overall Length
78 in
Capacity
2
Material
Wicker/Iron/Polyester
Overall Width
57 in
Depth
27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESCBG-57DG
Zoro #
G109789865
UPC #
765531571794
Country of Origin
China
Dimensions
Overall Length
78 in
Overall Width
57 in
Depth
27 in
Size
78 in H x 57 in W x 27 in D
Details
Capacity
2
Color
Dark Green
Material
Wicker/Iron/Polyester
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.