Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benmar High-Back Leather Office Chair, Brown

  • Mfr # BOT19BRL

  • Zoro # G511372327


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Steel
Overall Length
46 in
Width
22.5 in
Depth
24.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOT19BRL
Zoro #
G511372327
UPC #
798118648114
Country of Origin
China

Dimensions

Overall Length
46 in
Width
22.5 in
Depth
24.5 in
Size
46 in H x 22.5 in W x 24.5 in D

Details

Color
Brown
Material
Faux Leather/Steel
Capacity
1

Description

Embrace full luxury with this exceptional Benmar office chair built to provide optimal comfort and a sophisticated aesthetic. Make a statement with an adjustable mid-century style chair that completes the contemporary office space. Inspired by a classic mid-century design, this version shows off a bold and sophisticated presence. High back office chairs have backs extending to the upper back for greater support. with a pneumatic gas lift to adjust the seat height and 360-degree swivel, this chair delivers the versatility and functionality required by the modern working environment. A tension knob and tilt locking lever complement a catered five-point base for easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.