Benmar Modern Mesh Office Chair with Ergonomic Swivel Task Chair & Arms
Mfr # BO19GRM
Zoro # G823330695
Key Features
Specifications
Product Information
- MFR #
- BO19GRM
- Zoro #
- G823330695
- UPC #
- 644380722352
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
Details
- Seat Material
- Mesh
- Seat Color
- Grey
- Color
- Grey
- Weight Capacity
- 250 lbs
- Frame Material
- Steel
Description
Elevate your workspace comfort with the LeisureMod Benmar Series Modern Office Chair. This office chair has a breathable upholstered mesh foam-filled seat and back, providing superior comfort and support. The adjustable height and ergonomic lumbar support ensure a perfect fit for any user. The durable stainless steel frame adds stability, while the 360-degree swivel and tilt mechanism allows for easy movement and flexibility. Fixed armrests provide additional comfort, and the chair's maintenance is simple with a quick wipe using a damp cloth. Assembly is required, but straightforward, making this chair an ideal choice for modern office environments.
- Breathable Mesh Office Chair with Ergonomic Comfort - The Benmar Office Chair features a breathable mesh seat and back that offers excellent ventilation, paired with foam filling for a cozy experience. This combination ensures proper back support and cushioned seating, perfect for long hours of sitting.
- Adjustable Height Swivel Office Chair with Tilt Function - Easily adjust the seat height from 18 to 22 inches to find your ideal position. It also includes a tilt mechanism with a control knob and a 360 degree swivel for smooth and flexible movement in your workspace.
- Heavy Duty Stainless Steel Office Chair with 250 lb Capacity - Built with a durable stainless steel frame, this office chair supports up to 250 lbs and resists corrosion and wear, ensuring long lasting stability and reliability.
- Durable Mesh Back Office Chair with Cooling Airflow Design - The high quality mesh upholstery promotes airflow to prevent heat buildup while maintaining flexibility and long term shape retention for everyday use
- Rolling Office Chair with Smooth Casters for All Floors - Equipped with smooth directional casters, this chair glides easily across hardwood, tile, and carpet without damaging surfaces, offering effortless mobility.
- Easy Clean Low Maintenance Office Desk Chair - Maintain a clean and professional look with simple care by wiping the chair with a dry or damp cloth to remove dust, dirt, and spills.
- Quick Assembly Office Chair with Easy Setup Design - Designed for fast and simple assembly, this chair comes with clear instructions so you can set it up in minutes and upgrade your workspace efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.