Bovilar Modern Outdoor Patio 20in Round Fillable Free Standing Umbrella Base

  • Mfr # BU20BL

  • Zoro # G211373259


product price:  $35.19
/ea

Key Features

Color
Black
Width
20.1 in
Length
13.78 in
Material
Plastic
Depth
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU20BL
Zoro #
G211373259
UPC #
782860844849
Country of Origin
China

Dimensions

Width
20.1 in
Length
13.78 in
Depth
20.1 in
Size
13.78 in H x 20.1 in W x 20.1 in D

Details

Color
Black
Material
Plastic
Shape
Round

Description

Create a strong foundation for your patio umbrella with this fillable umbrella base. Fill with water or sand for a strong and stable base. Empty it for easy lightweight storage. The adjustable tightening knob accommodates most umbrellas and locks them in place even during high winds and rain. The circular base provides stability and style for your deck, garden, or patio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.