This item is Discontinued.

Leisuremod Brentwood Etagere Bookcase with Black Steel Frame & Melamine Board Shelves, Natural Wood BBBL-65NW

Brentwood Etagere Bookcase with Black Steel Frame & Melamine Board Shelves, Natural Wood (Discontinued)

  • Mfr # BBBL-65NW
  • Zoro # G511371610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBBL-65NW
Zoro #
G511371610
UPC #
798118647698
Country of Origin
China

Dimensions

Depth
15.4 in
Width
32.7 in
Length
66 in
Size
66 in H x 32.7 in W x 15.4 in D

Details

Color
Natural Wood/Black
Material
Laminated Wood/Steel

Description

The styling of the modern Brentwood mid-century style Etagere bookshelf is perfect for any modern home. This industrial bookcase is the perfect addition to any living space while combining style and functionality. Constructed from powder-coated steel designed to be both durable and long-lasting. The shelves themselves are made from melamine board, a strong and durable material that can withstand years of use and easy-to-clean. While this modern bookshelf features four open shelves, perfect for displaying books, magazines, and other decorative items. This modern bookcase requires to be wall-mounted to add extra safety and maximum convenience. The modern bookshelf is easy to assemble, with the necessary tool kit and instruction included, and can be mounted to the wall for maximum convenience.


  • •The mid-century modern-style bookshelf that is perfect with any home decor. A great 4 shelves display and storage choice for your bedroom, living room, or office.
  • •Its four shelves are made from high-quality melamine board that is sturdy Yet durable, while its natural wood grain color variation adds an organic touch to any room.
  • •The frame of the modern bookcase is constructed from heavy-duty steel, which is powder-coated for added protection and durability, making it perfect for any home.
  • •This modern bookshelf comes with four shelves, it provides ample space to store and display your favorite books, photo frames, vases, and even plants.
  • •This stylish 66"H x 32.7"W x 15.4"D industrial design bookcase is perfect for any room in your home. Its timeless design and slim profile will fit into any space, while the robust construction ensures lasting durability.
  • •This bookshelf is required to be wall-mounted, a stylish functional storage solution to any room. The kit comes complete with all the essential hardware and tools needed to properly mount the bookcase to the wall.
  • •Necessary tool kit and instruction provided. It is very easy for you to install and mount this modern bookshelf. You will never have hassle or difficulty in installing it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.