Brio Modern Office Chair with Adjustable Swivel Cotton Upholstered Task Chair
- Mfr # BO60W
- Zoro # G323330607
Key Features
Specifications
Details
- MFR #
- BO60W
- Zoro #
- G323330607
- UPC #
- 644380721157
- Country of Origin
- China
- Seat Material
- Fabric
- Seat Color
- White
- Color
- White
- Frame Material
- Plastic
- Weight Capacity
- 265 lbs
Dimensions
- Overall Height
- 42.91 in
Description
Enhance your workspace with the Brio Series Modern Office Chair by LeisureMod. Featuring a sleek, contemporary design, this chair is built with an adjustable height mechanism to ensure optimal comfort. The durable ABS plastic frame provides robust support with a weight capacity of 265 lbs. The upholstered cotton fabric back and seat are foam-filled for added comfort. Enjoy the convenience of tilt and 360-degree swivel functions, along with removable casters for mobility. A blend of style, comfort, and functionality tailored to enhance your work experience effortlessly.
- Modern Ergonomic Office Chair with Lumbar Support - The Brio Modern Office Chair by LeisureMod features a sleek, contemporary design that enhances any workspace. Built with enhanced lumbar support, it promotes proper posture and delivers lasting comfort during long hours of sitting.
- Durable Office Chair with Heavy Duty ABS Frame 265 lb Capacity - Constructed with a strong ABS plastic frame, this office chair supports up to 265 lbs, ensuring long lasting durability, stability, and reliable everyday performance.
- Comfortable Fabric Office Chair with Foam Cushioned Seat - The plush foam filled seat and backrest are upholstered in soft, breathable cotton fabric, offering a perfect balance of comfort and support for extended work sessions.
- Swivel Office Chair with Tilt Function and Smooth Rolling Casters - Enjoy effortless movement with a 360 degree swivel and tilt mechanism, paired with smooth removable casters that glide easily across different floor surfaces.
- Adjustable Height Office Chair for Personalized Comfort - Easily adjust the seat height to find your ideal position, helping reduce back strain and improve posture for a more productive and comfortable workday
- Easy to Clean Low Maintenance Office Desk Chair - Maintain a clean and polished look with simple spot cleaning using a dry or damp cloth, thanks to its high quality materials.
- Quick Assembly Office Chair with Hassle Free Setup - Designed for convenience, this chair features a straightforward assembly process with easy instructions, so you can set it up quickly and start working right away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.