Bristol 27 in Round Dining Table with MDF Wood Top and Black Iron Pedestal Base
- Mfr # BTBL-27BLM
- Zoro # G223330646
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
27.56 in
Height
29.35 in
Tabletop Material
MDF
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTBL-27BLM
- Zoro #
- G223330646
- UPC #
- 644380724981
- Country of Origin
- China
Dimensions
- Width
- 27.56 in
- Height
- 29.35 in
- Thickness
- 0.98 in
- Chair Depth
- 27.56 in
Details
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- MDF
- Tabletop Color
- Black
- Leg Color
- Black
- Series
- Bristol
Description
The Bristol Dining Table seamlessly combines style and functionality, instantly enhancing your kitchen or dining area with refined charm. Its captivating circular tabletop, crafted from durable MDF wood, provides a perfect balance of elegance and durability for everyday use. Supported by a sleek black iron pedestal base, this table ensures stability and longevity, while also adding a contemporary touch to its design. The assembly process is straightforward, with comprehensive instructions and all necessary hardware included for user convenience.
- Modern Round Dining Table with Elegant Contemporary Circular Design - The circular design of this dining table embodies contemporary style, offering a chic and refined look that blends seamlessly with any modern interior. Its versatile form enhances the ambiance of dining rooms, kitchens, or living spaces.
- Durable MDF Wood Round Dining Table with Stylish Modern Finish - The tabletop is constructed from high quality MDF wood, valued for its strength, durability, and refined appearance. It delivers a perfect balance of style and practicality with a smooth and attractive finish.
- Heavy Duty Iron/Steel Base Round Dining Table with Stable Support Design - Featuring a sleek Iron/Steel base, this modern round dining table provides a strong and stable foundation for the tabletop, combining durability with a clean, stylish aesthetic.
- Modern Pedestal Base Round Dining Table with Sleek Space Saving Structure - The single column pedestal base supports the tabletop with a streamlined and elegant design, offering excellent stability while maximizing legroom and seating comfort.
- Compact Round Dining Table 29 Inch Height for Small Space Living - Measuring 29 inches in height and 27.56 inches in both width and depth, this round dining table is ideal for compact spaces while complementing a wide range of interior styles.
- Easy Clean Low Maintenance Round Dining Table for Everyday Use - Maintain a clean and polished look with minimal effort by simply wiping the surface with a dry cloth to remove dust, spills, and stains quickly.
- Quick Assembly Round Dining Table with Complete Hardware and Instructions - This dining table includes all necessary hardware and clear instructions, allowing for fast and easy assembly so it is ready for use in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.