Bristol 5-Piece Modern Dining Set: Round MDF Table & 4 Eiffel Plastic Chairs with Chrome Legs, 5PK
- Mfr # BTBL-35BL-CR19TBU4
- Zoro # G023330525
Key Features
Specifications
Details
- MFR #
- BTBL-35BL-CR19TBU4
- Zoro #
- G023330525
- UPC #
- 644380748222
- Country of Origin
- China
- Color
- Transparent Blue
- Series
- Piece
- Seat Material
- Plastic
- Weight Capacity
- 275 lbs
- Weight
- 65.91 lbs
- Material
- MDF/Iron/Plastic/Chrome
Dimensions
- Width
- 35.43 in
- Height
- 28.35 in
- Depth
- 35.43 in
Description
Upgrade your dining area with the LeisureMod Bristol 5 Piece Dining Set, a modern dining furniture set designed for residential and commercial use. The set includes a round MDF dining table with a durable powder coated iron pedestal base that provides reliable stability and supports up to 220 lbs. Four ergonomic molded plastic dining chairs feature contoured seats for lasting comfort and chrome finished Eiffel style metal legs that support up to 275 lbs each. Non marking floor glides help protect hardwood, tile, and laminate flooring from scratches while improving stability. Ideal for kitchens, dining rooms, apartments, cafés, break rooms, and office spaces, this space saving dining set combines contemporary style, dependable construction, and low maintenance performance. Includes all hardware and instructions for fast, hassle free assembly.
- Modern 5 Piece Dining Set - The LeisureMod Bristol Dining Set includes one round dining table and four ergonomic dining chairs, creating a stylish, space saving furniture solution for kitchens, dining rooms, apartments, cafés, offices, and break rooms.
- Durable MDF Tabletop - The round MDF tabletop provides a smooth, sturdy work and dining surface designed to withstand everyday use while offering reliable performance for meals, meetings, and entertaining.
- Heavy Duty Iron Pedestal Base - A reinforced powder coated iron pedestal base supports up to 220 lbs, delivering excellent stability, corrosion resistance, and long lasting durability for residential and commercial environments.
- Ergonomic Dining Chairs - Each molded plastic chair features a contoured seat with chrome finished Eiffel style metal legs, providing comfortable support and a weight capacity of up to 275 lbs.
- Floor Protection - Rubber joint reinforcements and non marking floor glides help improve stability while protecting hardwood, tile, laminate, and other flooring surfaces from scratches.
- Easy Assembly - Includes all required hardware and step by step instructions for quick, hassle free assembly, allowing the complete dining set to be ready for use in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.