Bristol Modern Round Dining Table - MDF Wood Top with Powder Coated Steel Base
- Mfr # BTBL-31WS
- Zoro # G623330666
Key Features
Specifications
Details
- MFR #
- BTBL-31WS
- Zoro #
- G623330666
- UPC #
- 644380724608
- Country of Origin
- China
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- Sintered Stone
- Tabletop Color
- White
- Leg Color
- Black
- Series
- Bristol
Dimensions
- Width
- 31.52 in
- Height
- 29 in
- Thickness
- 0.4 in
- Chair Depth
- 31.52 in
Description
Enhance your dining space with the LeisureMod Bristol Round Dining Table, a modern pedestal table designed for residential and commercial use. Its premium sintered stone tabletop offers excellent scratch and heat resistance with an easy to clean surface for everyday dining. A sturdy powder coated steel pedestal base provides reliable stability while maximizing legroom and seating flexibility. The round tabletop encourages comfortable conversation, making it ideal for kitchens, dining rooms, cafés, restaurants, break rooms, and offices. A protective base rim helps prevent floor scratches and improves stability. Combining contemporary style, lasting durability, and low maintenance, this versatile dining table includes all hardware and instructions for quick, hassle free assembly.
- Modern Round Dining Table - The LeisureMod Bristol Dining Table features a sleek minimalist design with a spacious round tabletop, creating an inviting space for dining, meetings, and entertaining.
- Space Saving Pedestal Base - The single pedestal base maximizes legroom and seating flexibility, making it ideal for kitchens, dining rooms, cafés, restaurants, offices, and break rooms.
- Premium Sintered Stone Top - The durable tabletop resists scratches, heat, stains, and everyday wear while providing a refined modern finish.
- Heavy Duty Steel Base - A reinforced powder coated steel pedestal delivers exceptional strength, stability, and reliable everyday performance.
- Floor Protection - A protective base rim helps prevent scratches on hardwood, tile, and laminate floors while improving stability.
- Versatile Use - Perfect as a dining, café, restaurant, meeting, or break room table for residential and commercial spaces.
- Low Maintenance & Easy Assembly - The surface wipes clean easily, and all hardware with step by step instructions is included for quick, hassle free assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.