Bristol Round MDF Dining Table - Pedestal Base Kitchen Table, Modern Style

  • Mfr # BTBL-B27BLMT
  • Zoro # G123330494
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
27.58 in
Weight
21.87 lbs
Depth
27.58 in
Material
MDF/Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTBL-B27BLMT
Zoro #
G123330494
UPC #
644380782226
Country of Origin
China

Dimensions

Height
29 in
Width
27.58 in
Depth
27.58 in

Details

Weight
21.87 lbs
Material
MDF/Stainless Steel
Color
Marbled Black
Tabletop Material
MDF
Weight Capacity
220 lbs
Series
Bristol

Description

Enhance your dining space with the LeisureMod Bristol Round Dining Table, a modern pedestal table built for residential and commercial use. Featuring a durable MDF wood tabletop, this dining table provides a smooth, sturdy surface for everyday meals, meetings, and entertaining. The heavy duty powder coated stainless steel pedestal base delivers exceptional stability, corrosion resistance, and long lasting performance while maximizing legroom and seating flexibility. Its space saving round design is ideal for kitchens, dining rooms, cafés, restaurants, break rooms, apartments, and office spaces. A protective base rim helps prevent scratches on hardwood, tile, and laminate flooring. The low maintenance tabletop wipes clean easily, making it perfect for high traffic environments. Includes all hardware and step by step instructions for fast, hassle free assembly.


  • Modern Round Dining Table - The LeisureMod Bristol Dining Table features a sleek round tabletop with a contemporary minimalist design, creating a comfortable gathering space for dining, meetings, and entertaining in homes and commercial settings.
  • Space Saving Pedestal Base - Its single pedestal base maximizes legroom and seating flexibility while providing excellent stability, making it ideal for apartments, kitchens, dining rooms, cafés, restaurants, offices, and break rooms.
  • Durable MDF Melamine Tabletop - Constructed from high quality MDF with a scratch resistant melamine finish, the tabletop resists stains and everyday wear while providing a smooth, easy to clean surface for long lasting performance.
  • Heavy Duty Stainless Steel Base - The reinforced powder coated stainless steel pedestal base offers dependable strength, corrosion resistance, and structural stability for daily residential and commercial use.
  • Floor Protection - A protective plastic base rim helps prevent scratches and scuffs on hardwood, tile, laminate, and other flooring surfaces while improving stability during use.
  • Versatile Commercial & Residential Use - Perfect as a dining table, café table, restaurant table, meeting table, or break room table, this versatile design combines modern style with reliable functionality.
  • Easy Maintenance & Assembly - The low maintenance surface wipes clean with a damp cloth, and all required hardware with step by step instructions are included for quick, hassle free assembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.