
Brooklyn Modern Leather Bar Stool with Black Iron Base and Footrest, Light Brown, 2PK (Discontinued)
- Mfr # BS29BR2
- Zoro # G911372941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS29BR2
Zoro #
G911372941
UPC #
798118639181
Country of Origin
China
Dimensions
Overall Width
19 in
Overall Length
43 in
Depth
21 in
Dimension
43 in H x 19 in W x 21 in D
Thickness
1 in
Details
Color
Light Brown
Capacity
1
Material
Faux Leather/Iron
Series
Brooklyn
Description
From morning breakfasts to Friday night drinks, this bar stool is here to make things stylish. Sleek metal legs combined with leather to bring design-focused beauty to your homes. Their iron sled bases have a contrasting powder-coated black finish and offer built-in footrests, plus plastic glides to protect your floors from scratches. These bar stools will be a quick and easy update. They will instantly transform your kitchen space for a more modern and trendy look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.