Zoro Homepage

Carroll Modern Acrylic Chair, Clear, 2PK

  • Mfr # GC22CL2

  • Zoro # G111371607


product price: $224.99
/pk 2, $112.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Color
Clear
Width (In.)
21.13 in
Depth (In.)
16.63 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC22CL2
Zoro #
G111371607
UPC #
661646040432
Country of Origin
China

Dimensions

Width (In.)
21.13 in
Depth (In.)
16.63 in
Length
36.38 in
Dimension
36.38 in H x 21.13 in W x 16.63 in D

Details

Material
Acrylic
Color
Clear
Capacity
1
Number of Pieces
Set of 2
Seat Material
Acrylic

Description

The Carroll Chair demonstrates a unique mix of creativity and sturdiness. The chairs are durable, can be stacked for convenience, and are great for both outdoor and indoor use. These features make them a terrific choice for nearly any kind of occasion and space. The Carroll Chair almost disappears into the background as if to faintly impose its distinguishing design element into the room. The Carroll Chairs have turned out to be an artistic representation of American furniture. Apart from their versatility, they also express the designs of a true artist. Their rounded seats and medallion backs present the illusion of a contemporary baroque style chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.