Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste High-Back Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, Grey

  • Mfr # COT20GRL

  • Zoro # G411372854


product price: $652.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather/Iron
Depth
22.04 in
Width
24.8 in
Overall Length
54.72 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COT20GRL
Zoro #
G411372854
UPC #
674252366117
Country of Origin
China

Dimensions

Depth
22.04 in
Width
24.8 in
Overall Length
54.72 in
Size
54.72 in H x 24.8 in W x 22.04 in D

Details

Color
Grey
Material
Faux Leather/Iron
Capacity
1

Description

Discover the epitome of ergonomic design and contemporary elegance with our Celeste Office Chair. The office chair has faux leather upholstery that graces the back, arms, and seat. This premium material not only exudes sophistication but also offers a smooth and supple surface for a comfortable seating experience. You can also enjoy the freedom to move with the swivel functionality of our office chair. Effortlessly rotate 360 degrees to access different areas of your workspace without the need to stand. You can also customize the office chair to your preferred height with the adjustable height feature. Whether you prefer a higher vantage point or a lower, more relaxed position, our office chair accommodates your personal preferences. Our office chair is a harmonious blend of aesthetics, comfort, and functionality. The iron metal frame, faux leather upholstery, foam fill, fixed armrests, swivel functionality, synchron tilt, and adjustable height create a chair that not only looks impressive but also provides the support and features needed for a productive and enjoyable work experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.